Label Refill Cartridge, 0.75" x 21'

Item #: 0802292

Cat #: M21-750-595-YL

UPC: 662820966654

$ 34.49 EA
Company wide:
97 in stock
Refill Cartridge, Indoor/Outdoor Vinyl, Dimensions: 0.75" X 21', Color: Black on Yellow, Compatible With: Brady BMP 21, ID PAL, LABPAL Printers

Overview

Refill Cartridge, Indoor/Outdoor Vinyl, Dimensions: 0.75" X 21', Color: Black on Yellow, Compatible With: Brady BMP 21, ID PAL, LABPAL Printers

This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.

Also known as: 662820966654, M21-750-595-YL, BRAM21750595YL

Specifications

Width: 3/4 in
Length: 21 ft
Material: Vinyl
Width: 3/4 in
Material: Vinyl
Length: 21 ft