Tape Refill Cartridge, 0.75" x 21'

Item #: 0802289

Cat #: M21-750-595-RD

UPC: 662820966555

$ 34.49 EA
Company wide:
43 in stock
Documents & Guides
Refill Cartridge, Vinyl Tape, Dimensions: 0.75" x 21', Color: White on Red, Compatible With: Brady BMP 21 Mobile Printer, ID PAL, LABPAL Label Printer Labels

Overview

Refill Cartridge, Vinyl Tape, Dimensions: 0.75" x 21', Color: White on Red, Compatible With: Brady BMP 21 Mobile Printer, ID PAL, LABPAL Label Printer Labels

This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.

Also known as: 662820966555, M21-750-595-RD, BRAM21750595RD

Specifications

Color: Red
Width: 3/4 in
Length: 21 ft
Material: Vinyl
Color: Red
Length: 21 ft
Width: 3/4 in
Material: Vinyl