Tape Refill Cartridge, 0.75" x 21'

Item #: 0802287

Cat #: M21-750-595-GN

UPC: 662820966623

$ 34.49 EA
Company wide:
14 in stock
Documents & Guides
Refill Cartridge, Vinyl Tape, Dimensions: 0.75" x 21', Color: White on Green, Compatible With: Brady BMP 21 Mobile Printer, ID PAL, LABPAL Label Printer Labels

Overview

Refill Cartridge, Vinyl Tape, Dimensions: 0.75" x 21', Color: White on Green, Compatible With: Brady BMP 21 Mobile Printer, ID PAL, LABPAL Label Printer Labels

This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.

Also known as: 662820966623, M21-750-595-GN, BRAM21750595GN

Specifications

Width: 3/4 in
Color: Green
Length: 21 ft
Material: Vinyl
Width: 3/4 in
Length: 21 ft
Color: Green
Material: Vinyl