Tape Refill Cartridge, 0.75" x 21'

Item #: 0802282

Cat #: M21-750-430

UPC: 662820899716

$ 30.49 EA
Company wide:
41 in stock
Documents & Guides
Refill Cartridge, Polyester Tape, Dimensions: 0.75" x 21', Color: Black on Clear, Compatible With: BMP21 Mobile Printer, ID PAL, LABPAL Printers

Overview

Refill Cartridge, Polyester Tape, Dimensions: 0.75" x 21', Color: Black on Clear, Compatible With: BMP21 Mobile Printer, ID PAL, LABPAL Printers

Clear Polyester (B-430) labels are designed for applications that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality.

Also known as: 662820899716, M21-750-430, BRAM21750430

Specifications

Color: Clear
Width: 3/4 in
Material: Polyester
Length: 21 ft
Color: Clear
Material: Polyester
Width: 3/4 in
Length: 21 ft