Tape Refill Cartridge, 0.75" x 21'

Item #: 0802280

Cat #: M21-750-423

UPC: 662820899686

$ 33.79 EA
Company wide:
47 in stock
Documents & Guides
Refill Cartridge, Polyester Tape, Dimensions: 0.75" x 21', Color: Black on White, Compatible With: BMP21 Mobile Printer, ID PAL, LABPAL Printers

Overview

Refill Cartridge, Polyester Tape, Dimensions: 0.75" x 21', Color: Black on White, Compatible With: BMP21 Mobile Printer, ID PAL, LABPAL Printers

Permanent Polyester (B-423) is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification. Glossy white finish with permanent acrylic is thermal transfer printable. UL approved, CSA certified.

Also known as: 662820899686, M21-750-423, BRAM21750423

Specifications

Width: 3/4 in
Material: Polyester
Length: 21 ft
Color: White
Width: 3/4 in
Length: 21 ft
Material: Polyester
Color: White