Tape Refill Cartridge, 0.5" x 21'

Item #: 0802279

Cat #: M21-500-595-YL

UPC: 662820966531

$ 29.89 EA
Company wide:
16 in stock
Documents & Guides
Refill Cartridge, Vinyl Tape, Dimensions: 0.5" x 21', Color: Black on Yellow, Compatible With: Brady BMP 21 Mobile Printer, ID PAL, LABPAL Label Printer Labels

Overview

Refill Cartridge, Vinyl Tape, Dimensions: 0.5" x 21', Color: Black on Yellow, Compatible With: Brady BMP 21 Mobile Printer, ID PAL, LABPAL Label Printer Labels

This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.

Also known as: 662820966531, M21-500-595-YL, BRAM21500595YL

Specifications

Length: 21 ft
Width: 1/2 in
Material: Vinyl
Length: 21 ft
Material: Vinyl
Width: 1/2 in