Tape Refill Cartridge, 0.5" x 21'

Item #: 0802266

Cat #: M21-500-430

UPC: 662820899709

$ 28.39 EA
Company wide:
82 in stock
Documents & Guides
Refill Cartridge, Polyester Tape, Dimensions: 0.5" x 21', Color: Black on Clear, Compatible With: BMP21 Mobile Printer, ID PAL, LABPAL Printers

Overview

Refill Cartridge, Polyester Tape, Dimensions: 0.5" x 21', Color: Black on Clear, Compatible With: BMP21 Mobile Printer, ID PAL, LABPAL Printers

Clear Polyester (B-430) labels are designed for applications that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality.

Also known as: 662820899709, M21-500-430, BRAM21500430, Brady tape

Specifications

Color: Clear
Material: Polyester
Length: 21 ft
Width: 1/2 in
Color: Clear
Length: 21 ft
Material: Polyester
Width: 1/2 in