Label Refill Cartridge, 0.375" x 21'

Item #: 0802263

Cat #: M21-375-595-YL

UPC: 662820966579

$ 28.19 EA
Company wide:
10 in stock
Documents & Guides
Refill Cartridge, Indoor/Outdoor Vinyl Film, Dimensions: 0.375" X 21', Color: Black on Yellow, Compatible With: Brady BMP 21, ID PAL, LABPAL Printers

Overview

Refill Cartridge, Indoor/Outdoor Vinyl Film, Dimensions: 0.375" X 21', Color: Black on Yellow, Compatible With: Brady BMP 21, ID PAL, LABPAL Printers

This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.

Also known as: 662820966579, M21-375-595-YL, BRAM21375595YL

Specifications

Length: 21 ft
Material: Vinyl, Nylon
Width: 3/8 in
Length: 21 ft
Width: 3/8 in
Material: Vinyl, Nylon