Tape Refill Cartridge, 0.375" x 21'

Item #: 0802259

Cat #: M21-375-595-OR

UPC: 662820966630

$ 28.19 EA
Company wide:
0 in stock
Documents & Guides
Refill Cartridge, Vinyl Tape, Dimensions: 0.375" x 21', Color: Black on Orange, Compatible With: Brady BMP 21 Mobile Printer, ID PAL, LABPAL Label Printer Labels

Overview

Refill Cartridge, Vinyl Tape, Dimensions: 0.375" x 21', Color: Black on Orange, Compatible With: Brady BMP 21 Mobile Printer, ID PAL, LABPAL Label Printer Labels

This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.

Also known as: 662820966630, M21-375-595-OR, BRAM21375595OR

Specifications

Length: 21 ft
Material: Vinyl
Color: Orange
Width: 3/8 in
Length: 21 ft
Color: Orange
Material: Vinyl
Width: 3/8 in