Label Refill Cartridge, 0.375" x 16'

Item #: 0802249

Cat #: M21-375-499

UPC: 662820899631

$ 31.59 EA
Company wide:
246 in stock
Refill Cartridge, Nylon Cloth, Dimensions: 0.375” x 16’, Color: Black on White, Finish: Matte, Compatible With: Brady BMP21, ID PAL, LABPAL Printers

Overview

Refill Cartridge, Nylon Cloth, Dimensions: 0.375” x 16’, Color: Black on White, Finish: Matte, Compatible With: Brady BMP21, ID PAL, LABPAL Printers

The B-499 material has a protective polyamide coating and permanent acrylic adhesive to stay adhered to surfaces, even in autoclave, freezer, and liquid nitrogen environments

Also known as: 662820899631, M21-375-499, BRAM21375499

Specifications

Length: 16 ft
Width: 3/8 in
Color: White
Material: Nylon
Length: 16 ft
Color: White
Width: 3/8 in
Material: Nylon