Tape Refill Cartridge, 0.375" x 21'

Item #: 0802246

Cat #: M21-375-430

UPC: 662820899693

$ 27.39 EA
Company wide:
79 in stock
Documents & Guides
Refill Cartridge, Polyester Tape, Dimensions: 0.375" x 21', Color: Black on Clear, Compatible With: BMP21 Mobile Printer, ID PAL, LABPAL Printers

Overview

Refill Cartridge, Polyester Tape, Dimensions: 0.375" x 21', Color: Black on Clear, Compatible With: BMP21 Mobile Printer, ID PAL, LABPAL Printers

This B-430 polyester with clear printing surface has a permanent acrylic adhesive that stays adhered to surfaces in autoclave, freezer and liquid nitrogen environments

Also known as: 662820899693, M21-375-430, BRAM21375430

Specifications

Color: Clear
Material: Polyester
Length: 21 ft
Width: 3/8 in
Color: Clear
Length: 21 ft
Material: Polyester
Width: 3/8 in