Tape Refill Cartridge, 0.375" x 21'

Item #: 0802245

Cat #: M21-375-423

UPC: 662820899662

$ 27.39 EA
Company wide:
38 in stock
Documents & Guides
Refill Cartridge, Polyester Tape, Dimensions: 0.375" x 21', Color: Black on White, Compatible With: BMP21 Mobile Printer, ID PAL, LABPAL Printers

Overview

Refill Cartridge, Polyester Tape, Dimensions: 0.375" x 21', Color: Black on White, Compatible With: BMP21 Mobile Printer, ID PAL, LABPAL Printers

Permanent Polyester (B-423) is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification. Glossy white finish with permanent acrylic is thermal transfer printable. UL approved, CSA certified.

Also known as: 662820899662, M21-375-423, BRAM21375423

Specifications

Material: Polyester
Length: 21 ft
Width: 3/8 in
Color: White
Material: Polyester
Width: 3/8 in
Length: 21 ft
Color: White