Wire Marking Sleeves, 0.439" x 7'

Item #: 0802244

Cat #: M21-250-C-342

UPC: 662820899952

$ 68.99 EA
Company wide:
208 in stock
Wire Marking Sleeves, PermaSleeve, Self-Extinguishing, Dimensions: 0.439" x 7', Wire Gauge: 16-8, Material: Heat Shrink Polyolefin, Color: Black on White, Compatible With: Brady BMP21-PLUS

Overview

Wire Marking Sleeves, PermaSleeve, Self-Extinguishing, Dimensions: 0.439" x 7', Wire Gauge: 16-8, Material: Heat Shrink Polyolefin, Color: Black on White, Compatible With: Brady BMP21-PLUS

The B-342 Polyolefin PermaSleeve material is a non-adhesive, heat-shrinking sleeve that fits around wires or cables for easy permanent identification

Also known as: 662820899952, M21-250-C-342, BRAM21250C342

Specifications

Material: Polyolefin
Gauge: 10 AWG, 12 AWG, 14 AWG, 16 AWG, 8 AWG
Length: 7 ft
Width: 1/4 in
Color: White
Standards: California Proposition 65
Material: Polyolefin
Length: 7 ft
Color: White
Gauge: 10 AWG, 12 AWG, 14 AWG, 16 AWG, 8 AWG
Width: 1/4 in
Standards: California Proposition 65