Wire Marking Sleeves, 0.335" x 7'

Item #: 0802243

Cat #: M21-187-C-342

UPC: 662820899945

$ 58.99 EA
Company wide:
522 in stock
Wire Marking Sleeves, PermaSleeve, Self-Extinguishing, Dimensions: 0.335" x 7', Wire Gauge: 20-10, Material: Heat Shrink Polyolefin, Color: Black on White, Compatible With: Brady BMP21-PLUS

Overview

Wire Marking Sleeves, PermaSleeve, Self-Extinguishing, Dimensions: 0.335" x 7', Wire Gauge: 20-10, Material: Heat Shrink Polyolefin, Color: Black on White, Compatible With: Brady BMP21-PLUS

The B-342 Polyolefin PermaSleeve material is a non-adhesive, heat-shrinking sleeve that fits around wires or cables for easy permanent identification

Also known as: 662820899945, M21-187-C-342, BRAM21187C342, spaghetti

Specifications

Width: 0.187 in
Material: Polyolefin
Gauge: 10 AWG, 18 AWG, 12 AWG, 14 AWG, 16 AWG, 20 AWG
Length: 7 ft
Color: White
Standards: California Proposition 65
Width: 0.187 in
Gauge: 10 AWG, 18 AWG, 12 AWG, 14 AWG, 16 AWG, 20 AWG
Color: White
Material: Polyolefin
Length: 7 ft
Standards: California Proposition 65