Self-Laminating Wire Markers

Item #: 0802242

Cat #: M21-1500-427

UPC: 662820900009

$ 46.09 EA
Company wide:
140 in stock
Self-Laminating Wire Markers, Vinyl Labels, Dimensions: 1.5" x 14', Wire Gauge: 10-4, Color: Black on White, Compatible With: Brady BMP21 Printer.

Overview

Self-Laminating Wire Markers, Vinyl Labels, Dimensions: 1.5" x 14', Wire Gauge: 10-4, Color: Black on White, Compatible With: Brady BMP21 Printer.

This B-427 Self-Laminating Vinyl material provides a protective layer over text for excellent abrasion, dirt, oils, solvents, water and excess handling resistance

Also known as: 662820900009, M21-1500-427, BRAM211500427

Specifications

Length: 14 ft
Width: 1 1/2 in
Material: Vinyl
Color: White
Length: 14 ft
Material: Vinyl
Width: 1 1/2 in
Color: White