Tape Refill Cartridge, 0.235" x 7'

Item #: 0802241

Cat #: M21-125-C-342

UPC: 662820899938

$ 54.99 EA
Company wide:
428 in stock
Wire Marking Sleeves, PermaSleeve, Dimensions: 0.235" x 7', Color: Black on White, Compatible With: Brady BMP21-PLUS, Approx Wire Gauge: 22-16

Overview

Wire Marking Sleeves, PermaSleeve, Dimensions: 0.235" x 7', Color: Black on White, Compatible With: Brady BMP21-PLUS, Approx Wire Gauge: 22-16

The B-342 Polyolefin PermaSleeve material is a non-adhesive, heat-shrinking sleeve that fits around wires or cables for easy permanent identification

Also known as: 662820899938, M21-125-C-342, BRAM21125C342

Specifications

Material: Polyolefin, Polyester
Length: 7 ft
Width: 0.125 in
Color: White
Standards: California Proposition 65
Material: Polyolefin, Polyester
Width: 0.125 in
Standards: California Proposition 65
Length: 7 ft
Color: White