Self-Laminating Thermal Transfer Labels

Item #: 0802240

Cat #: M21-1250-427

UPC: 662820899990

$ 45.09 EA
Company wide:
97 in stock
Self-Laminating Thermal Transfer Labels, Dimensions: 1.25" x 14', Color: Black on White/Translucent, Adhesive: Permanent Acrylic, Compatible With: Brady BMP 21 Label Printer

Overview

Self-Laminating Thermal Transfer Labels, Dimensions: 1.25" x 14', Color: Black on White/Translucent, Adhesive: Permanent Acrylic, Compatible With: Brady BMP 21 Label Printer

Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.

Also known as: 662820899990, M21-1250-427, BRAM211250427

Specifications

Width: 1 1/4 in
Length: 14 ft
Material: Vinyl
Color: White
Width: 1 1/4 in
Material: Vinyl
Length: 14 ft
Color: White