RadioRA 2 Neutral Wire Switch, 8A, White

Item #: 0802215

Cat #: RRD-8ANS-WH

UPC: 027557771825

Company wide:
14 in stock
Documents & Guides
RadiorA2 8 Amp Neutral Wire Switch for All Load Types, White (Wallplate Sold Separately)

Overview

RadiorA2 8 Amp Neutral Wire Switch for All Load Types, White (Wallplate Sold Separately)

RadioRA 2 Switch, Multi-location/single-pole, neutral required, 120V/8A light or1/4 HP motor/5.8A motor in white

Also known as: 027557771825, RRD-8ANS-WH, LUTRRD8ANSWH

Specifications

Type: Switch
Volts AC: 120
Mounting: Surface
Color: White
Amps: 8
Family / Style: RadioRA 2
Type: Switch
Mounting: Surface
Amps: 8
Volts AC: 120
Color: White
Family / Style: RadioRA 2