RadioRA 2 Incandescent Dimmer, 1000W, White

Item #: 0802212

Cat #: RRD-10D-WH

UPC: 027557774192

Company wide:
0 in stock
Documents & Guides
RadiorA2 1000W Incandescent/Magnetic Low Voltage/Halogen Dimmer, Color: White.

Overview

RadiorA2 1000W Incandescent/Magnetic Low Voltage/Halogen Dimmer, Color: White.

RadioRA 2 Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Multi-location/single-pole, 120V/1000W in white

Also known as: 027557774192, RRD-10D-WH, LUTRRD10DWH

Specifications

Type: Low Voltage, Magnetic, Remote
Mounting: Surface
Color: White
Wattage: 1000
Family / Style: RadioRA 2
Type: Low Voltage, Magnetic, Remote
Color: White
Family / Style: RadioRA 2
Mounting: Surface
Wattage: 1000