Contactor 3 Pole Fvnr 32a Frame C 1nc 24-27vdc Coil

Item #: 0802158

Cat #: XTCE032C01TD

UPC: 015082773063

$ 173.32 EA
Company wide:
1 in stock
Documents & Guides
Contactor 3 Pole Fvnr 32 Amp Frame C 1nc 24-27vdc Coil

Overview

Contactor 3 Pole Fvnr 32 Amp Frame C 1nc 24-27vdc Coil
Also known as: 015082773063, XTCE032C01TD, CUTXTCE032C01TD

Specifications

Poles: 3
Amps: 32
Type: Contactor, IEC, Non-Reversing, 1NC
Volts AC: 600
Volts DC: 24/27
Poles: 3
Type: Contactor, IEC, Non-Reversing, 1NC
Volts DC: 24/27
Amps: 32
Volts AC: 600