Combination Decora Receptacle / LED Guide Light, 15A, 125V, Ivory

Item #: 0802146

Cat #: T6525-I

UPC: 078477454152

$ 17.60 EA
Company wide:
0 in stock
Documents & Guides
Combination Decora Receptacle & LED Guide Light with Photocell/Daylight sensor. Tamper Resistant, 15 Amp, 120V, Single-Pole/NEMA 5-15R AC Combination Switch, Commercial Grade, Grounding, Side Wired, Color: Ivory.

Overview

Combination Decora Receptacle & LED Guide Light with Photocell/Daylight sensor. Tamper Resistant, 15 Amp, 120V, Single-Pole/NEMA 5-15R AC Combination Switch, Commercial Grade, Grounding, Side Wired, Color: Ivory.

15-Amp 125V AC Combination Decora Tamper Resistant Receptacle with LED Guide Light, Ivory

Also known as: 078477454152, T6525-I, LEVT6525I

Specifications

Type: Receptacle, Light, LED, Tamper-Resistant, 2 Device, Decorator
Volts AC: 120
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Type: Receptacle, Light, LED, Tamper-Resistant, 2 Device, Decorator
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Color: Ivory