1
more

Power Distribution Terminal Block, 1P, 380A, 600V
Item #: 0802114
Cat #: CH16330-1
UPC: 782114184349
$ 452.56 EA
Company wide:
0
in stock
Documents & Guides
Power Distribution Terminal Block, 1-Pole, 380 Amp, 600 Volts, Line Connection:500mcm - 6cu/al, Load Connection: (6) 2 - 14cu/ 8al, Aluminum Connectors
Overview
Power Distribution Terminal Block, 1-Pole, 380 Amp, 600 Volts, Line Connection:500mcm - 6cu/al, Load Connection: (6) 2 - 14cu/ 8al, Aluminum Connectors
Also known as: 782114184349, CH16330-1, CUTCH163301
Specifications
| Amps: | 380 |
| Poles: | 1 |
| Volts AC: | 600 |
| Amps: | 380 |
| Volts AC: | 600 |
| Poles: | 1 |