Power Distribution Terminal Block, 3P, 600V, 380A

Item #: 0802113

Cat #: CH16330-3

UPC: 782114367087

$ 666.95 EA
Company wide:
0 in stock
Documents & Guides
Power Distribution Terminal Block, 3-Pole, 600V, 380A, 500kcmil-6Cu/Al line, (6) 2-14Cu/8Al load

Overview

Power Distribution Terminal Block, 3-Pole, 600V, 380A, 500kcmil-6Cu/Al line, (6) 2-14Cu/8Al load
Also known as: 782114367087, CH16330-3, CUTCH163303

Specifications

Poles: 3
Amps: 380
Volts AC: 600
Poles: 3
Volts AC: 600
Amps: 380