MC Cable 12/3 (Black, Red Blue) 12/3 (White), 12/1 (Green), Aluminum Armor, 250'

Item #: 0801991

Cat #: 123MCASTRX250PLUS

UPC: 077680262349

$ 3.32 FT
Company wide:
10,250 in stock
Documents & Guides
Homerun Cable, 12/3 Stranded Copper Conductors with Ground, 120V, Interlocked Aluminum Armor, Stranded, 250 ft. Coil. Wire Colors: Black, Red, Blue, (3) Whites, Green. O.D.: 0.613" Plus Type

Overview

Homerun Cable, 12/3 Stranded Copper Conductors with Ground, 120V, Interlocked Aluminum Armor, Stranded, 250 ft. Coil. Wire Colors: Black, Red, Blue, (3) Whites, Green. O.D.: 0.613" Plus Type

MC Plus is the modern-day Type MC homerun cable that incorporates a neutral per-phase design ideal for multi-wire branch circuit applications and addresses harmonics distortions in power distribution systems. MC Plus's neutral per-phase design eliminates shared neutrals and the risk of overloading. This design also helps quickly identify faulty circuits, reducing outages. The MC Plus cable offers improved safety and efficiency in electrical systems for a range of applications.

Also known as: 077680262349, 123MCASTRX250PLUS

Specifications

Length: 250 ft
Conductors: 3
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Stranded
Conductors: 3
Material: Copper
Volts AC: 600