MERCMASTER III ENCLOSED AND GA

Item #: 0801954

Cat #: KPCL1075MT

UPC: 781381558693

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
HID Hazardous Location Light Fixture with Globe, Lamp Type High Pressure Sodium, Lamp Wattage 100 W, Ballast/Line Voltage 120/208/240/277 VAC at 60 Hz, Number of Hubs 5, Number of Plugs 4, Hub Size 3/4 Inch Threaded, Housing Material Die-Cast Copper-Free Aluminum, Housing Finish Epoxy Powder Coated, Globe Material Heat Resistant Prismatic Glass, Mounting Ceiling, Enclosure Class I Div 2 Group A B C D, Class II Div 1 and 2 Group E F, G Class III, NEMA 4X, IP66, Application Pulp and Paper Mills, Processing Plants, Chemical Plants, Oil Refineries, Foundries, Manufacturing Plants, Storage Areas, Marine, Approval CSA, Constructional Feature Dusttight, Moisture Resistant, Weatherproof

Overview

HID Hazardous Location Light Fixture with Globe, Lamp Type High Pressure Sodium, Lamp Wattage 100 W, Ballast/Line Voltage 120/208/240/277 VAC at 60 Hz, Number of Hubs 5, Number of Plugs 4, Hub Size 3/4 Inch Threaded, Housing Material Die-Cast Copper-Free Aluminum, Housing Finish Epoxy Powder Coated, Globe Material Heat Resistant Prismatic Glass, Mounting Ceiling, Enclosure Class I Div 2 Group A B C D, Class II Div 1 and 2 Group E F, G Class III, NEMA 4X, IP66, Application Pulp and Paper Mills, Processing Plants, Chemical Plants, Oil Refineries, Foundries, Manufacturing Plants, Storage Areas, Marine, Approval CSA, Constructional Feature Dusttight, Moisture Resistant, Weatherproof
Also known as: 781381558693, KPCL1075MT, APPKPCL1075MT

Specifications

No Specifications Available