29 - 42 Amp, IEC, Overload Relay

Item #: 0801876

Cat #: TA42DU42-20

UPC: 013614377123

Call for price
Company wide:
0 in stock
29 - 42 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic, Trip Class 20. Selectable Manual or Automatic Reset. For use with A-Line Series, A/AE30 - A/AE40 Frame Contactors.

Overview

29 - 42 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic, Trip Class 20. Selectable Manual or Automatic Reset. For use with A-Line Series, A/AE30 - A/AE40 Frame Contactors.

3 pole thermal overload relay with 29-42 amperes setting range. 1 auxiliary contact NC and 1 auxiliary contact NO.

Also known as: 013614377123, TA42DU42-20, ABBTA42DU4220

Specifications

Poles: 3
Amps: 42
Type: NEMA, Thermal, IEC, Overload Relay
Family / Style: A-Line
Amps Range: 29 - 42
Poles: 3
Type: NEMA, Thermal, IEC, Overload Relay
Amps Range: 29 - 42
Amps: 42
Family / Style: A-Line

Customer Reviews

No reviews for this product
(0)