1
more

50 lb Detectable Cable Tie, 100/PK
Item #: 0801793
Cat #: TY525M-NDT
UPC: 786210995335
$ 0.70 EA
Company wide:
3,000
in stock
Documents & Guides
Detectable Cable Tie, Non-Releasable. Length: 7" (177.8 mm). Width: 0.19" (4.83 mm). Color: Blue. Package Quantity: 100.
Overview
Detectable Cable Tie, Non-Releasable. Length: 7" (177.8 mm). Width: 0.19" (4.83 mm). Color: Blue. Package Quantity: 100.
Innovative design and engineered materials make Ty-Rap® cable ties the perfect fastening solution where performance really matters. Often imitated but never equaled, Ty-Rap® cable ties provide superior performance in any application.
Also known as: 786210995335, TY525M-NDT, THBTY525MNDT
Specifications
| Color: | Blue |
| Length: | 7 in |
| Weight Capacity: | 50 lbs |
| Material: | Nylon |
| Color: | Blue |
| Weight Capacity: | 50 lbs |
| Length: | 7 in |
| Material: | Nylon |