#6 Slotted Power Bit

Item #: 0801771

Cat #: IB1SXC

UPC: 781002818557

$ 9.60 EA
Company wide:
0 in stock
Documents & Guides
Power Bit, #6 Slotted, Point Size: #1, Length: 3", Includes: (2) Bits.

Overview

Power Bit, #6 Slotted, Point Size: #1, Length: 3", Includes: (2) Bits.

Slotted Power Bits are manufactured for use with 3-jawed drill chucks and quick-release impact chucks. They are heat treated to prevent wear and provide maximum durability.

Also known as: 781002818557, IB1SXC, DOTIB1SXC

Specifications

Length: 3 in
Length: 3 in