1" White EMT Conduit, 10' Length

Item #: 0801759

Cat #: 1EMTWHITE

UPC: 091111018626

$ 2.39 FT
Company wide:
0 in stock
1 Inch White EMT Conduit, Steel, 10 Foot Length

Overview

1 Inch White EMT Conduit, Steel, 10 Foot Length

Blends well in light colored areas.


Also known as: 091111018626, 1EMTWHITE

Specifications

Diameter: 1 in
Material: Steel
Length: 10 ft
Diameter: 1 in
Length: 10 ft
Material: Steel