Address Light Number Tile, #0, White Plastic, 5"

Item #: 0801741

Cat #: P5970-000

UPC: 785247109319

$ 53.01 EA
Company wide:
14 in stock
Documents & Guides
Address Light Number Tile, #0, White Plastic, Length: 5 inch

Overview

Address Light Number Tile, #0, White Plastic, Length: 5 inch
Also known as: 785247109319, P5970-000, PROP5970000

Specifications

Color: White
Length: 5 in
Standards: California Proposition 65
Color: White
Standards: California Proposition 65
Length: 5 in