Transformer, Dry Type, 15KVA, 240 Delta; - 208Y/120VAC, 3PH, NEMA 3R

Item #: 0801737

Cat #: T3533611S

UPC: 047503733950

$ 5907.53 EA
Company wide:
0 in stock
Transformer, Dry Type, 15 KVA, 240 Delta; - 208Y/120 Volt AC, 3-Phase, Shielded, NEMA 3R

Overview

Transformer, Dry Type, 15 KVA, 240 Delta; - 208Y/120 Volt AC, 3-Phase, Shielded, NEMA 3R
Also known as: 047503733950, T3533611S, ACMT3533611S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 15kVA
Primary Voltage: 240 Delta
Secondary Voltage: 120/208Y
Phase: 3
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Type: Dry Type Transformer
Primary Voltage: 240 Delta