RadioRA 2 Tabletop Keypad, Snow

Item #: 0801696

Cat #: RR-T10RL-SW

UPC: 027557774499

Company wide:
0 in stock
Documents & Guides
RadioRA 2 Ten Button Tabletop Keypad, With Raise/Lower, All ON and All OFF, Color: Snow.

Overview

RadioRA 2 Ten Button Tabletop Keypad, With Raise/Lower, All ON and All OFF, Color: Snow.

RadioRA 2 10-button seeTouch tabletop keypad in snow

Also known as: 027557774499, RR-T10RL-SW, LUTRRT10RLSW

Specifications

Color: Snow
Volts AC: 120
Mounting: Surface
Type: Tabletop Keypad
Family / Style: RadioRA 2
Color: Snow
Mounting: Surface
Family / Style: RadioRA 2
Volts AC: 120
Type: Tabletop Keypad