RadioRA 2 Neutral Wire Switch, 8A, Light Almond

Item #: 0801687

Cat #: RRD-8ANS-LA

UPC: 027557771696

Company wide:
0 in stock
Documents & Guides
RadiorA2 8 Amp Neutral Wire Switch for All Load Types, Color: Light Almond.

Overview

RadiorA2 8 Amp Neutral Wire Switch for All Load Types, Color: Light Almond.

RadioRA 2 Switch, Multi-location/single-pole, neutral required, 120V/8A light or1/4 HP motor/5.8A motor in light almond

Also known as: 027557771696, RRD-8ANS-LA, LUTRRD8ANSLA

Specifications

Type: Switch
Color: Light Almond
Volts AC: 120
Mounting: Surface
Amps: 8
Family / Style: RadioRA 2
Type: Switch
Volts AC: 120
Amps: 8
Color: Light Almond
Mounting: Surface
Family / Style: RadioRA 2