NEMA 4X 48.00-IN. WIRING TROUGH

Item #: 0801637

Cat #: 4448-4XSWT

UPC: 782051172157

$ 2430.67 EA
Company wide:
0 in stock
Documents & Guides
NEMA 4X 48.00-IN. WIRING TROUGH

Overview

NEMA 4X 48.00-IN. WIRING TROUGH
Also known as: 782051172157, 4448-4XSWT, CIR44484XSWT

Specifications

Width: 4 in
Height: 4 in
Material: Stainless Steel
Length: 48 in
IP/NEMA Rating: NEMA 4X
Width: 4 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Height: 4 in
Length: 48 in