PLATT logo

Ballast, HID, Metal Halide, 400Ws *** Discontinued ***

Item #: 0801627
Cat #: 71A6042500DTAEE
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Ballast, HID, Metal Halide, 400WsMh Bal 400w M135/155 480v/120t C&c *** Discontinued ***

Overview

Ballast, HID, Metal Halide, 400WsMh Bal 400w M135/155 480v/120t C&c *** Discontinued ***
Also known as: 71A6042500DTAEE, ADV71A6042500DTAEE

Specifications

ANSI Code: M155, M135
Shape: ED37 (Elliptical Dimple), ED28 (Elliptical Dimple)
Volts AC: 480
Wattage: 400
Type: Coil, Core &amp, amp
Light Technology: HID
ANSI Code: M155, M135
Volts AC: 480
Type: Coil, Core &amp, amp
Shape: ED37 (Elliptical Dimple), ED28 (Elliptical Dimple)
Wattage: 400
Light Technology: HID

Customer Reviews

No reviews for this product
(0)