PUSH-PULL PUSHBUTTON SWITCH

Item #: 0801625

Cat #: 10250T5J63-3X

UPC: 782113840819

$ 410.58 EA
Company wide:
0 in stock
Documents & Guides
Eaton 10250T pushbutton, 10250T, 30.5 mm, Heavy-Duty, 65 mm, Anodized aluminum bus, Emergency stop, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Two-position, Maintained push and pull, Standard, Red actuator, 2NC

Overview

Eaton 10250T pushbutton, 10250T, 30.5 mm, Heavy-Duty, 65 mm, Anodized aluminum bus, Emergency stop, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Two-position, Maintained push and pull, Standard, Red actuator, 2NC

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782113840819, 10250T5J63-3X, CUT10250T5J633X

Specifications

Type: 2NC
Material: Aluminum
Type: 2NC
Material: Aluminum