Fence Post Ground Connector, 1-1/4", 4 - 2/0 AWG

Item #: 0801622

Cat #: GAR1629

UPC: 781810233603

Company wide:
0 in stock
Documents & Guides
Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 1-1/4 Inch, 4 AWG to 2/0 AWG, For Copper Conductors Only, Suitable for Direct Burial

Overview

Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 1-1/4 Inch, 4 AWG to 2/0 AWG, For Copper Conductors Only, Suitable for Direct Burial
Also known as: 781810233603, GAR1629, BURGAR1629

Specifications

Diameter: 1 1/4 in
Size: 3/8 in
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 4 - 2/0
Diameter: 1 1/4 in
Material: Copper
Allowable Gauge Range: 4 - 2/0
Size: 3/8 in
Standards: California Proposition 65