Multi-Tap Connector, 2 Port, 1 Side Entry, 6 to 250 MCM, AL/CU

Item #: 0801597

Cat #: PBTS-2-250

UPC: 783669079760

$ 71.94 EA
Company wide:
277 in stock
Documents & Guides
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 250-6, 2 Ports, Single Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 250-6, 2 Ports, Single Sided Entry, Tin Plated, UL, CSA

Broad wire range: 750kcmil-14, UL Listed and CSA certified for 600 volts, 90°C, Dual rated for copper or aluminum conductor, Cold temperature rated to -45°C, High dielectric strength plastisol is chemical resistant, Black cover is UV rated, Removable port & screw plugs, Prefilled with De-ox, For one input & multiple output configurations, the allowable ampacities per NEC Table 310.16 and 310.17 are as follows: # 4 - 95 Amps, 1/0 - 170 Amps, 3/0 - 225 Amps, 250 - 290 Amps, 350 - 350 Amps, 600 - 475 Amps, 750 - 535 Amps

Also known as: 783669079760, PBTS-2-250, ILSPBTS2250, polaris lug

Features & Benefits

  • Dual Rated for Copper and Aluminum Connectors.
  • High dielectric strength plastisol is chemical and UV resistant
  • Cold temperature rated to -45°C
  • For multiple inputs, the inputs must be staggered with outputs to allow for ampacities to be additive per NEC Table 310.16 and 310.17

Specifications

Color: Black
Volts AC: 600
Standards: California Proposition 65
Wire/Cable Openings: 2
Allowable Gauge Range: 6 - 250
Color: Black
Standards: California Proposition 65
Allowable Gauge Range: 6 - 250
Volts AC: 600
Wire/Cable Openings: 2