BUSS POWER BLOCK

Item #: 0801557

Cat #: 16204-2

UPC: 051712148641

$ 51.25 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series power splicer block, 600 Vac, 600 Vdc, 175A, Power splicer block, Two-pole, Splicer, SCCR: 200 kA, Black, Molded Thermoplastic Base, Tin-plated aluminum connector

Overview

Eaton Bussmann series power splicer block, 600 Vac, 600 Vdc, 175A, Power splicer block, Two-pole, Splicer, SCCR: 200 kA, Black, Molded Thermoplastic Base, Tin-plated aluminum connector

Bussmann's Port-to-stud and stud-to-stud power terminal blocks are available with current ratings up to 760 amps. These blocks provide a convenient stud connection means for lug/ring wire terminals, and are factory configured from 1- to 3-poles with optional covers to enhance safety.

Also known as: 051712148641, 16204-2, BUS162042

Specifications

Volts DC: 600
Color: Black
Volts AC: 600
Allowable Gauge Range: 8 - 2/0
Volts DC: 600
Volts AC: 600
Color: Black
Allowable Gauge Range: 8 - 2/0