Type Chb Ground Fault Circuit Breaker

Item #: 0801503

Cat #: CHB120HM

UPC: 782113112367

Company wide:
0 in stock
Documents & Guides
Type Chb Ground Fault Circuit Breaker, 1-pole, 20 Amp, 10 Kaic, 120/240 Vac, 5 Ma Ground Fault

Overview

Type Chb Ground Fault Circuit Breaker, 1-pole, 20 Amp, 10 Kaic, 120/240 Vac, 5 Ma Ground Fault
Also known as: 782113112367, CHB120HM, CUTCHB120HM

Specifications

Family / Style: CH
Volts AC: 120, 240
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Family / Style: CH
Amps: 20
Mounting: Bolt On
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA