Tape Refill Cartridge, 0.5" x 21'

Item #: 0801447

Cat #: M21-500-595-RD

UPC: 662820966494

$ 29.89 EA
Company wide:
73 in stock
Documents & Guides
Refill Cartridge, Vinyl Tape, Dimensions: 0.5" x 21', Color: White on Red, Compatible With: Brady BMP 21 Mobile Printer, ID PAL, LABPAL Label Printer Labels

Overview

Refill Cartridge, Vinyl Tape, Dimensions: 0.5" x 21', Color: White on Red, Compatible With: Brady BMP 21 Mobile Printer, ID PAL, LABPAL Label Printer Labels

This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.

Also known as: 662820966494, M21-500-595-RD, BRAM21500595RD

Specifications

Color: Red
Length: 21 ft
Width: 1/2 in
Material: Vinyl
Color: Red
Width: 1/2 in
Length: 21 ft
Material: Vinyl