Industrial Unit Heater, 25.0 KW, 480V, Three Phase

Item #: 0801411

Cat #: MUH254

UPC: 685360047515

Company wide:
0 in stock
Documents & Guides
Industrial Unit Heater, 25.0 KW, 480V, Three Phase, Horizontal/Downflow Unit Heater

Overview

Industrial Unit Heater, 25.0 KW, 480V, Three Phase, Horizontal/Downflow Unit Heater
Also known as: 685360047515, MUH254, QMKMUH254

Specifications

Phase: 3
Volts AC: 480
Wattage: 25000
Amps: 30
Color: Beige
Mounting: Wall
Phase: 3
Wattage: 25000
Color: Beige
Volts AC: 480
Amps: 30
Mounting: Wall