3 Amp, 24 Volt AC/DC, Decora, White

Item #: 0801385

Cat #: 56021-2W

UPC: 078477396278

$ 41.73 EA
Company wide:
1 in stock
Documents & Guides
3 Amp, 24 Volt AC/DC, Decora, Rocker Single-Pole AC Quiet Switch, Commercial Grade, Back & Side Wired - White.

Overview

3 Amp, 24 Volt AC/DC, Decora, Rocker Single-Pole AC Quiet Switch, Commercial Grade, Back & Side Wired - White.

3 Amp 24 Volt AC/DC Switch Decora Plus Quiet Rocker Low Voltage Single Pole Commercial Grade Side and Back Wired 10-Year Limited Warranty - WHITE

Also known as: 078477396278, 56021-2W, LEV560212W

Specifications

Type: Commercial Grade, Double Throw, Maintained, Rocker Switch, Self-Grounding, Decorator
Poles: 1
Amps: 3
Color: White
Volts AC: 24
Type: Commercial Grade, Double Throw, Maintained, Rocker Switch, Self-Grounding, Decorator
Amps: 3
Volts AC: 24
Poles: 1
Color: White