DS4000 INTERNAL ELBOW MATTE BLACK

Item #: 0801361

Cat #: DS4017-BK

UPC: 786776081541

Call for price
Company wide:
0 in stock
90 degree full capacity divided internal elbow that provides a 2" (51mm) cable bend radius for fiber optic/UTP/STP installations. One pair of DS4001 Couplings included. Black

Overview

90 degree full capacity divided internal elbow that provides a 2" (51mm) cable bend radius for fiber optic/UTP/STP installations. One pair of DS4001 Couplings included. Black
Also known as: 786776081541, DS4017-BK, WMDDS4017BK

Specifications

Color: Black
Material: Steel
Angle: 90°
Color: Black
Angle: 90°
Material: Steel