75 kVA 3PH 480V -208Y/120V 150C rise

Item #: 0801320

Cat #: V48M28T75NV

UPC: 786680030833

$ 16697.79 EA
Company wide:
0 in stock
Documents & Guides
General-Purpose Transformer, Dry Type Distribution, DT-3, Three-phase, PV: 480V, Taps: 2 at +2.5% FCAN, 4 at -2.5% FCBN, SV: 208Y/120V, 150¦C, 75 kVA, Al windings , Frame: 916AN

Overview

General-Purpose Transformer, Dry Type Distribution, DT-3, Three-phase, PV: 480V, Taps: 2 at +2.5% FCAN, 4 at -2.5% FCBN, SV: 208Y/120V, 150¦C, 75 kVA, Al windings , Frame: 916AN

Totally enclosed non-ventilated transformers are highly suited for applications where the atmosphere contains conductive, corrosive, or combustible materials which might damage a transformer, or lint and dust which might block the ventilation passages. With no openings in the enclosure, heat is dissipated by radiating from the surface area of the enclosure.

Also known as: 786680030833, V48M28T75NV, CUTV48M28T75NV

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 75kVA
Phase: 3
Primary Voltage: 480
Volt Amps: 75kVA
Type: Dry Type Transformer
Secondary Voltage: 120/208Y