In-Sure® Push-In Conn, 32 2-Port Red, 5,000/Box

Item #: 0801291

Cat #: 30-1632

UPC: 783250673872

$ 0.15 EA
Company wide:
0 in stock
Documents & Guides
Push-In Wire Connector, 2 Ports, 600V, Conductor Range: 18 to 12 AWG, Color: Red. Package of 5000

Overview

Push-In Wire Connector, 2 Ports, 600V, Conductor Range: 18 to 12 AWG, Color: Red. Package of 5000
Also known as: 783250673872, 30-1632, IDE301632

Specifications

Color: Red
Volts AC: 600
Material: Nylon
Standards: California Proposition 65
Allowable Gauge Range: 18 - 12
Color: Red
Material: Nylon
Allowable Gauge Range: 18 - 12
Volts AC: 600
Standards: California Proposition 65