EPR Conduit Repair Kit, 4", PVC

Item #: 0801263

Cat #: EPR55

UPC: 622454426856

$ 286.89 EA
Company wide:
48 in stock
Documents & Guides
EPR Conduit Repair Kit, 4 Inch, Material: PVC

Overview

EPR Conduit Repair Kit, 4 Inch, Material: PVC
Also known as: 622454426856, EPR55, KRA077957

Specifications

Material: PVC
Diameter: 4 in
Material: PVC
Diameter: 4 in