Commercial Wall Heater, 240/208V

Item #: 0801256

Cat #: HF2B5107CA1L

UPC: 686334645225

$ 1679.89 EA
Company wide:
0 in stock
Commercial Wall Heater, Fan Forced, 7500/5600 Watt, 240/208 Volt

Overview

Commercial Wall Heater, Fan Forced, 7500/5600 Watt, 240/208 Volt
Also known as: 686334645225, HF2B5107CA1L, TPIHF2B5107CA1L

Specifications

Phase: 3, 1
Color: Brown, Beige
Wattage: 5600, 7500
Volts AC: 240, 208
Standards: California Proposition 65
Phase: 3, 1
Wattage: 5600, 7500
Standards: California Proposition 65
Color: Brown, Beige
Volts AC: 240, 208