M12™ XC High Capacity Redlithium Battery

Item #: 0801252

Cat #: 48-11-2402

UPC: 045242200368

$ 118.80 EA
Company wide:
13 in stock
M12™ Redlithium, 12V, Battery, Xc High Capacity, Lithium, Average Capacity: 3 Ah, REDLINK™ Intelligence, Powers All Milwaukee M12™ Cordless Power Tools

Overview

M12™ Redlithium, 12V, Battery, Xc High Capacity, Lithium, Average Capacity: 3 Ah, REDLINK™ Intelligence, Powers All Milwaukee M12™ Cordless Power Tools

Delivers more runtime, power and speed than standard lithium-ion batteries. The M12™ XC high capacity REDLITHIUM™ battery is designed with superior pack construction, electronics and performance to optimize work per charge and work over pack life. It offers 3.0 amp-hours of runtime. With built-in Milwaukee durability, this battery runs cooler and performs in climates below 0°F/-18°C. Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Use this REDLITHIUM extended-capacity battery to power all of your Milwaukee M12 cordless power tools.

Also known as: 045242200368, 48-11-2402, MIL48112402

Features & Benefits

  • 3.0 amp hour - 32 watt hour battery
  • High current discharge - increased power and performance
  • Sturdy base - allows M12™ tools to easily stand
  • Lithium-ion battery delivers long life and run time with fade-free power
  • Battery fuel gauge displays charge status on tool
  • REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Versatility: powers Milwaukee M12™ cordless power tools
  • Operates down to 0°F
  • REDLITHIUM™ advantage: up to 40% more run-time, 20% more speed, and 20% more torque

Specifications

Type: Lithium Battery
Volts DC: 12
Type: Lithium Battery
Volts DC: 12