1600 CFM Attic Fan

Item #: 0801250

Cat #: 356BR

UPC: 026715182718

Company wide:
0 in stock
Documents & Guides
Roof Mounted Attic Fan, CFM: 1600, RPM: 1500, 8A, 120V, Blade: 14", Dimensions: 22-1/4" x 23-1/4" x 5", Color: Brown.

Overview

Roof Mounted Attic Fan, CFM: 1600, RPM: 1500, 8A, 120V, Blade: 14", Dimensions: 22-1/4" x 23-1/4" x 5", Color: Brown.
Also known as: 026715182718, 356BR, BRN356BR

Specifications

CFM: 1600
Color: Brown
CFM: 1600
Color: Brown